Beli sand rammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chicago Pneumatic Air-Powered Sand Rammer & Backfill TamperDeskripsi:Bench sand rammers are shorter than floor models to pack small sand molds and patterns in foundries and casting facilities. They are also used to prepare sand cylinders for ceramics testing.
- TOKU ChiselDeskripsi:It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
- Nippon Pneumatic Industrial (NPK) Sand RammerDeskripsi:-Powerful and less resistance.-A lever type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple-Nipple Steadatribut:
- Total Length: 380mm
- Shot Diameter: 50mm
- Pedestal Height: 22.0mm
- Piston Stroke: 60mm
- Hose Inner Diameter: 12.7mm
- Hose Mounting Port: Rc1/4mm
- Air consumption: 0.25m³/min
- Content: Hose Nipple, Nipple Stead
- Chicago Pneumatic Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- UNSPSC: 27131504
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4 NPT Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Compatible Collar Shape: Round
- Dust Management: None
- Dust Sealed Switch: No
- Handle Type: Pistol Grip
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Shank Design: Round
- Shank Shape: Round
- Standards: ISO 28927-9
- Throttle Type: Trigger
- Schneider Electric Acti 9 iTLatribut:
- Product or Component Type: Impulse Relay
- Network Frequency (Hz): 50/60
- Product Name: Acti 9 iTL
- Range of Product: Acti 9
- AMMANN Rammer Honda EngineDeskripsi:A Reliable PerformerThe ACR is The Rammer of Choice for Contractors Who Need Heavier Compaction Yet Also Prefer a Machine with a Petrol Engine. with a Weight of 68kg, It is Equipped with a Honda GX 100 Petrol Engine That is Powerful and Prevents Fluid Spills When on Steep Grades. Alternative The ACR Also is Offered withThe Honda GXR 120 Engine That Fulfills All Emission Standards Worldwide.Excellent Drive- Low Centre of Gravity Improves Balance, Prevents Tipping and Makes Machine Guidance Easy.- best-in-Class forward-Moving Abilities Thanks to Superior Machine Balance.User Friendly Handle- Limits Vibration to Operator and Reduces Fatigue.- Adjustable in Height to Make The Work More Comfortable for Each Individual Operator.- Enables Machine to be Held and Operated From All Sides to Reach Tight areas and Narrow Spaces.- Open Handle Bar Allows to View The Foot At Any TimeConvenient Air Filtration- The High-Performance Air Filter is Fixed Horizontal in a Secure Position and Can be Maintained Without Any Tools.- Optional Available Cyclone Pre Filter With Low Pressure Indicator Extends Lifetime of Your Filter Up to 5 Times.The Shoe Fits- Standard 280mm Foot.- Seven Shoe Sizes Available Including An Asymmetric Option for Compaction Along Walls and Curbs.- Wear-Resistant Ramming Shoe With Integrated Steel Plate.- Switching Shoes Requires Removal Of Only Four Screws.- Bending Resistant Guide Tube Assemblyatribut:
- Foot Dimension (Width x Length): 280x340mm
- Handle Dimension (Width x Length): 355x710mm
- Machine Height (mm): 1020
- Fuel: Petrol
- Surface Capacity: 225 m2/h
- Travel Speed: 13.5 m/min
- Nippon Pneumatic Industrial (NPK) Sand RammerDeskripsi:-Powerful and less resistance.-A lever type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple-Nipple Steadatribut:
- Total Length: 337mm
- Shot Diameter: 40mm
- Pedestal Height: 18.0mm
- Piston Stroke: 60mm
- Hose Inner Diameter: 9.5mm
- Hose Mounting Port: Rc1/4mm
- Air consumption: 0.20m³/min
- Content: Hose Nipple, Nipple Stead
- Purpose of Use: For work such as sand hardening of castings, hardening of fire brick etc.
- ARTCO Wheelbarrow (Gerobak Pasir / Gerobak Sorong)atribut:
- Wheel Diameter (inch): 14
- Nippon Pneumatic Industrial (NPK) Sand RammerDeskripsi:-Powerful and less resistance.-This is grip type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nippleatribut:
- Total Length: 435mm
- Shot Diameter: 50mm
- Pedestal Height: 22mm
- Piston Stroke: 60mm
- Hose Inner Diameter: 12.7mm
- Hose Mounting Port: Rc3/8mm
- Air consumption: 0.25m³/min
- Content: Hose Nipple
- Nippon Pneumatic Industrial (NPK) Sand RammerDeskripsi:-A lever type.-For standing work type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nippleatribut:
- Total Length: 1142mm
- Shot Diameter: 64mm
- Pedestal Height: 25.4mm
- Piston Stroke: 110mm
- Hose Inner Diameter: 12.7mm
- Air Consumption (m³/minute): 0.4
- Content: Hose Nipple
- Purpose of Use: For work such as sand hardening of castings, hardening of fire brick etc.
- Working Air Pressure: 0.6MPa
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- WACKER NEUSON Vibratory Rammeratribut:
- Ramming Shoe Size (WxL) (mm): 330x340
- Dimensions (LxWxH) (mm): 740x370x1000
- Stroke (mm): at the Ramming Shoe 75
- Percussion Rate (blows/minute): Max. 667
- Centrifugal Force (kN): 21
- Operating Speed (m/minute): 8.8
- Displacement (cm³): 211
- Engine/Motor: Air-Cooled Single-Cylinder Diesel Engine
- Engine/Motor Type: L 48
- Fuel Consumption (L/hour): 0.9
- Operating Performance Power (kW): (SAE J1349) 2.8
- Speed (rpm): 3450
- Surface Capacity (m²/hour): 174
- Tank Capacity (L) : 4.2 (fuel)
- EVERYDAY Tamping Rammer (Diesel)atribut:
- Engine Model: Diesel 170F
- Power (HP): 4.2
- Fuel Tank (L): 2.8
- Impact Force (kN): 10
- Jumping Stroke (mm): 40-60
- Dimensions (mm): 1040x510x570
- Impact Number per minute: 450-650
- Shoe Size (mm): 345x285
- SOLARTUFF Atap PolikarbonatDeskripsi:Produk Atap Solartuff merupakan lembaran atap polycarbonate yang bergelombang seperti asbes atau seng gelombang, dengan desain atap yang sangat elegan dan juga sangat kuat, serta bening seperti kaca. Atap polycarbonate Solartuff merupakan solusi atap yang sempurna untuk memenuhi berbagai kebutuhan bangunan rumah anda. Atap transparan solartuff memadukan teknologi mutakhir dari Eropa dengan bahan baku pilihan dan terbaik yang membuat atap solartuff begitu ringan, tidak mudah pecah dan sangat kuat serta mampu bertahan terhadap segala kondisi cuaca yang buruk dan perubahan iklim yang tidak menentu. Produk Solartuff dilengkapi dengan lapisan pelindung ultra violet, cocok untuk diaplikasikan untuk atap bangunan Rumah kaca, kolam renang, gazebo, kanopy, garasi, cladding, pergolas, atap transparan, bangunan industrial dan lain sebagainya. Aplikasi Produk Solartuff Atap Polycarbonate: - Rumah Kaca. - Pergolas Penutup. - Sport Halls. - Trotoar. - Industri Gudang Dan Penyimpanan. - Kolam Renang Selimut Dan Kandang. - Atap Kanopi. - Bahan Bangunan.atribut:
- Thickness (mm): 0.8
- INGERSOLL RAND Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Power Source: Air Powered
- Egamaster Pneumatic Hammer Drill (Martil / Palu)atribut:
- COD: 79604
Daftar Harga sand rammer Terbaru October 2026
| FUJI Sand Rammer | Rp14.999.900 |
| Chicago Pneumatic Air-Powered Sand Rammer & Backfill Tamper | Rp21.999.900 |
| INGCO F Clamp (Klem F) | Rp62.900 |
| Brother (Office Equipment) Filing Cabinet (Lemari Arsip) | Rp1.799.900 |
| TOKU Chisel | Rp269.900 |
| Nippon Pneumatic Industrial (NPK) Sand Rammer | Rp9.999.900 |
| Chicago Pneumatic Air-Powered Hammer | Rp2.599.900 |
| Schneider Electric Acti 9 iTL | Rp169.900 |
| AMMANN Rammer Honda Engine | Rp60.999.900 |
| Nippon Pneumatic Industrial (NPK) Sand Rammer | Rp9.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20Filing%20Cabinet%20(Lemari%20Arsip)/qoP105245960-2.jpg)

%20Sand%20Rammer/P102967362-1.jpg)



%20Sand%20Rammer/P102967380-1.jpg)
/9tP110023353-1.jpg)
%20Sand%20Rammer/P102967371-1.jpg)
%20Sand%20Rammer/P102967405-1.jpg)
/boP104063420-3.jpg)

/P103067386-1.jpg)

/geP104568590-9.jpg)

/98P115694332-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)